C150B030N056K1
Description
C150B030N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C150B030K1A
BDI # 283645
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.86
C200B030N056K1
Description
C200B030N056K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 056C200B030K1A
BDI # 283750
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C262B030N180K1
Description
C262B030N180K1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 180C262B030K1A
BDI # 285034
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.81
210CM28A 30.1 K1
Description
210CM28A 30.1 K1 GEAR REDUCER ; NON RETURNABLE
Part # M60314
BDI # 288237
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.594
140WM28A 30:1 K1 STD
Description
140WM28A 30:1 K1 STD REDUCER ; NON RETURNABLE
Part # M60880
BDI # 288411
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.656