3/4 FB56PSG3A 1 1.22 1430 APG GM
Description
3/4 FB56PSG3A 1 1.22 1430 APG GM GRMTR ; NON RETURNABLE
Part # AP3411430
BDI # 287877
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
1434.4
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
1.22:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/3 FB56PSG3A 2 1.22 1430 APG GM
Description
1/3 FB56PSG3A 2 1.22 1430 APG GM GRMTR ; NON RETURNABLE
Part # AP1321430
BDI # 287546
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
1434.4
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
1.22:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
3/4 FB56PSG3A 2 1.22 1430 APG GM
Description
3/4 FB56PSG3A 2 1.22 1430 APG GM GRMTR ; NON RETURNABLE
Part # AP3421430
BDI # 287901
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
1434.4
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
1.22:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/2 FB56PSG3A 3 1.22 1430 APG GM
Description
1/2 FB56PSG3A 3 1.22 1430 APG GM GRMTR ; NON RETURNABLE
Part # AP1231430
BDI # 287498
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
1434.4
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
1.22:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
2 FC145PSG3A 2 1.22 1430 APG GM
Description
2 FC145PSG3A 2 1.22 1430 APG GM GRMTR ; NON RETURNABLE
Part # AP0221430
BDI # 287120
Features
Mounting Frame:
FC145P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
1434.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.65