C150S030N056
Description
C150S030N056 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 056C150S030S1A
BDI # 283695
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
C262T030N180
Description
C262T030N180 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 180C262T030S1A
BDI # 285064
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.81
210WM40A 30:1 K1 STD
Description
210WM40A 30:1 K1 STD REDUCER ; NON RETURNABLE
Part # M61221
BDI # 288557
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
127
Nominal Center Distance - Inch:
5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.406
140WM28A 30:1 K1 STD
Description
140WM28A 30:1 K1 STD REDUCER ; NON RETURNABLE
Part # M60880
BDI # 288411
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.656
56WG16F-30.0-B1-STD
Description
56WG16F-30.0-B1-STD GEAR REDUCER ; NON RETURNABLE 30:1 RATIO RIGHT ANG
Part # 56WG16F30
BDI # 21839220
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Footless Flanged Gearcase | Other Mount Flange Mounted
Mounting Method:
Direct Mounted