Page 1 of 62

Next

Compare
C200T300N056

COMPARE

C200T300N056

Description
C200T300N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C200T300S1A

BDI # 283835

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 13.37

Price Inventory : Available to order
Loading Price
QTY
C350S300N140

COMPARE

C350S300N140

Description
C350S300N140 STRAIGHT BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350S300S1A

BDI # 284958

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Loading Price
QTY
C262T300N056

COMPARE

C262T300N056

Description
C262T300N056 TAPERED BORE REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262T300S1A

BDI # 283944

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
Loading Price
QTY
C350B300N140K1E

COMPARE

C350B300N140K1E

Description
C350B300N140K1E SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350B300K1A

BDI # 284941

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Loading Price
QTY
C350B300N140LKE

COMPARE

C350B300N140LKE

Description
C350B300N140LKE SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 140C350B300LKA

BDI # 284943

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 1.75HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 18.87

Price Inventory : Available to order
Loading Price
QTY