2/5V1250SF
Description
2/5V1250SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008386
BDI # 649677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
2C70SF
Description
2C70SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
Part # 2105008972
BDI # 650704
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582700
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C130SF
Description
2C130SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
Part # 2105008962
BDI # 650694
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583891
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C200SF
Description
2C200SF V-BELT SHEAVE ; QD SHEAVE C SECTION 2 GROOVE
Part # 2105008967
BDI # 650699
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583896
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2B300SF
Description
2B300SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008759
BDI # 650436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583884
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2