4B160SF
Description
4B160SF V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008804
BDI # 652335
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583006
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
4B184SF
Description
4B184SF V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008805
BDI # 652338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584037
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
4
4/3V2500SF
Description
4/3V2500SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 4 GROOVE
Part # 2105008277
BDI # 651748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583988
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
4
4/5V710SF
Description
4/5V710SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008426
BDI # 651895
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.1
Outside Diameter - Millimeter:
180.34
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584334
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
4
4C60SF
Description
4C60SF V-BELT SHEAVE ; QD SHEAVE C SECTION 4 GROOVE
Part # 2105009029
BDI # 652441
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582705
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4