5B94SF
Description
5B94SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008866
BDI # 653119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584138
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5/5V670SF
Description
5/5V670SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 5 GROOVE
Part # 2105008479
BDI # 652693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583048
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
5
5B74SF
Description
5B74SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008863
BDI # 653116
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583004
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5B136SF
Description
5B136SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008836
BDI # 653089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584112
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
5B154SF
Description
5B154SF V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008837
BDI # 653090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584113
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5