4B90SK
Description
4B90SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008832
BDI # 652416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584364
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4/5V850-2517
Description
4/5V850-2517 V-BELT SHEAVE ; TB SHEAVE 5V SECTION 4 GROOVE
Part # 2105010240
BDI # 22144607
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
2517
Number of Grooves:
4
4B86SK
Description
4B86SK V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008831
BDI # 652414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583085
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4/5V925E
Description
4/5V925E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008431
BDI # 651908
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN:
584017
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
4/5V850E
Description
4/5V850E V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008429
BDI # 651903
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type B1
Global Part Number GPN:
582789
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4