8/5V1180F
Description
8/5V1180F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 8 GROOVE
Part # 2105008538
BDI # 653870
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 4 has No Keyway
Global Part Number GPN:
584270
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
8/8V4000N
Description
8/8V4000N V-BELT SHEAVE ; QD SHEAVE 8V SECTION 8 GROOVE
Part # 2105008672
BDI # 653954
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
582802
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
8B136E
Description
8B136E V-BELT SHEAVE ; QD SHEAVE B SECTION 8 GROOVE
Part # 2105008920
BDI # 654123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584294
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
8
8/3V800SF
Description
8/3V800SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008344
BDI # 653861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584267
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
8
8/3V650SK
Description
8/3V650SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008342
BDI # 653855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584265
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8