BCF 1 1/4 S

COMPARE

BCF 1 1/4 S

Description
BCF 1 1/4 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2125710000

BDI # 347020

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Screwdriver Slot | Self Lubricating | Lubri-Disc Seals
Global Part Number GPN: 20682

Price Inventory : Available to order
Loading Price
QTY