3C160E
Description
3C160E CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C160E
BDI # 17108076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
3B74SK
Description
3B74SK CONVENTIONAL QD SHEAVE ; 3 GRV B SECTION SK BUSHING CAST IRON
Part # 3B74SK
BDI # 17108053
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
6B46SD
Description
6B46SD CONVENTIONAL QD SHEAVE ; 6 GRV B SECTION SD BUSHING CAST IRON
Part # 6B46SD
BDI # 17110251
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
6
2B94SK
Description
2B94SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B94SK
BDI # 17106452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
3C70SF
Description
3C70SF CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION SF BUSHING CAST IRON
Part # 3C70SF
BDI # 17108095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3