4B52SD
Description
4B52SD CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SD BUSHING CAST IRON
Part # 4B52SD
BDI # 17108815
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4C50SD
Description
4C50SD CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION SD BUSHING CAST IRON
Part # 4C50SD
BDI # 17108972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
4C50SK
Description
4C50SK CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION SK BUSHING CAST IRON
Part # 4C50SK
BDI # 17108973
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
4
4B50SD
Description
4B50SD CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SD BUSHING CAST IRON
Part # 4B50SD
BDI # 17108813
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
4/3V500SDS
Description
4/3V500SDS DEEP WEDGE SHEAVE ; 4 GROOVES 5" OD
Part # 4/3V500SDS
BDI # 17108274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
4