19631400
Description
19631400 PILOTED FLANGE CARTRIDGE ; 4" M3000 EXPANSION
Part # 19631400
BDI # 659453
19321215
Description
19321215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" TYPE E 2-BOLT
Part # 19321215
BDI # 659617
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
29731315
Description
29731315 FLANGE ROLLER BEARING ; 3-15/16" ME-3000 CART NON-EXPANSION
Part # 29731315
BDI # 21449721
19231200
Description
19231200 PILOTED FLANGE CARTRIDGE ; 2" M2000 NON-EXPANSION
Part # 19231200
BDI # 659027
UCT 212-39
Description
UCT 212-39 MOUNTED BALL BEARING ; 2-7/16" WIDE SLOT TAKE-UP
Part # 19451207
BDI # 658726
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.844
Slot to Slot Distance - Millimeter:
130.175
Slot Width - Millimeter:
21.438
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Housing Style:
Unit Only
Rolling Element:
Ball Bearing