325Q56L40

COMPARE

325Q56L40

Description
325Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XI1128

BDI # 350968

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365411
Mounting Method: Direct Mounted
Overall Length - Inch: 11.06

Price Inventory : Available to order
Loading Price
QTY