Page 1 of 4

Next

Compare
154Q56H50 010

COMPARE

154Q56H50 010

Description
154Q56H50 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XC1168

BDI # 351098

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363044
Mounting Method: Direct Mounted
Overall Length - Inch: 7.27

Price Inventory : Available to order
Loading Price
QTY
175Q56H50 100

COMPARE

175Q56H50 100

Description
175Q56H50 100 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XD1189

BDI # 351115

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363224
Mounting Method: Direct Mounted
Overall Length - Inch: 7.13

Price Inventory : Available to order
Loading Price
QTY
133Q56H50 010

COMPARE

133Q56H50 010

Description
133Q56H50 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XB1119

BDI # 351080

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 362857
Mounting Method: Direct Mounted
Overall Length - Inch: 6.06

Price Inventory : Available to order
Loading Price
QTY
300Q140H50 203

COMPARE

300Q140H50 203

Description
300Q140H50 203 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XH1239

BDI # 351203

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365216
Mounting Method: Direct Mounted
Overall Length - Inch: 10.17

Price Inventory : Available to order
Loading Price
QTY
262Q140H50 115

COMPARE

262Q140H50 115

Description
262Q140H50 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325

MORSE INDUSTRIAL

Part # XG1269

BDI # 351176

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365109
Mounting Method: Direct Mounted
Overall Length - Inch: 9.38

Price Inventory : Available to order
Loading Price
QTY