6212ZZE C3
Description
6212ZZE C3 RADIAL BALL BEARING ; 60MM X 110MM X 22MM DEEP GROOVE
Part # 6212ZZEC3
BDI # 664908
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264632
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6200 2NSE9 C3
Description
6200 2NSE9 C3 BALL BEARING ; 10MM X 30MM X 9MM WD DEEP GROOVE
Part # 6200-2NSE9C3
BDI # 664824
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R4 2RS MC3
Description
R4 2RS MC3 MINIATURE BALL BEARING ; 1/4" BORE X 5/8" OD X .196" WD
Part # R4-2RSMC3
BDI # 665724
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6202-2NSE9 C3
Description
6202-2NSE9 C3 BALL BEARING ; 15MM X 35MM X 11MM WD DEEP GROOVE
Part # 6202-2NSE9C3
BDI # 664842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6203 2NSE9 C3
Description
6203 2NSE9 C3 BALL BEARING ; 17MM X 40MM X 12MM WD DEEP GROOVE
Part # 6203-2NSE9C3
BDI # 664850
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No