6202-2NSE9 C3
Description
6202-2NSE9 C3 BALL BEARING ; 15MM X 35MM X 11MM WD DEEP GROOVE
Part # 6202-2NSE9C3
BDI # 664842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004 2NSE9NR
Description
6004 2NSE9NR RADIAL BALL BEARING ; 20MM X 42MM X 12MM DEEP GROOVE
Part # 6004-2NSE9NR
BDI # 664697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5204-2NS
Description
5204-2NSL BALL BEARING ; 20MM X 47MM X 20.6MM ANGULAR CONTACT
Part # 5204-2NS
BDI # 664610
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256739
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6006 C3
Description
6006 C3 RADIAL BALL BEARING ; 30MM X 55MM X 13MM DEEP GROOVE
Part # 6006C3
BDI # 664708
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264504
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6311ZZE C3
Description
6311ZZE C3 RADIAL BALL BEARING ; 55MM X 120MM X 29MM DEEP GROOVE
Part # 6311ZZEC3
BDI # 665060
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264732
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No