6202-2NSE9 C3
Description
6202-2NSE9 C3 BALL BEARING ; 15MM X 35MM X 11MM WD DEEP GROOVE
Part # 6202-2NSE9C3
BDI # 664842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004 2NSE9NR
Description
6004 2NSE9NR RADIAL BALL BEARING ; 20MM X 42MM X 12MM DEEP GROOVE
Part # 6004-2NSE9NR
BDI # 664697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6009 2NSE9 C3
Description
6009 2NSE9 C3 BALL BEARING ; 45MM X 75MM X 16MM WD DEEP GROOVE
Part # 6009-2NSE9C3
BDI # 664724
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5307ZZ
Description
5307ZZ BALL BEARING ; 35MM X 80MM X 34.9MM ANGULAR CONTACT
Part # 5307ZZ
BDI # 664663
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256793
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6202-2NSE9NR
Description
6202-2NSE9NR RADIAL BALL BEARING ; 15MM X 35MM X 11MMSGL RW DEEP GROOVE
Part # 6202-2NSE9NR
BDI # 664843
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes