R6-2RSMC3
Description
R6-2RSMC3 MINIATURE BALL BEARING ; 3/8" BORE X 7/8" OD X 7/32" WD
Part # R6-2RSMC3
BDI # 665650
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6004 2NSE9NR
Description
6004 2NSE9NR RADIAL BALL BEARING ; 20MM X 42MM X 12MM DEEP GROOVE
Part # 6004-2NSE9NR
BDI # 664697
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6202-2NSE9NR
Description
6202-2NSE9NR RADIAL BALL BEARING ; 15MM X 35MM X 11MMSGL RW DEEP GROOVE
Part # 6202-2NSE9NR
BDI # 664843
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6204-2NSE9NR
Description
6204-2NSE9NR RADIAL BALL BEARING ; 20MM X 47MM X 14MMSGL RW DEEP GROOVE
Part # 6204-2NSE9NR
BDI # 664857
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6307-2NSE9NR
Description
6307-2NSE9NR RADIAL BALL BEARING ; 35MM X 80MM X 21MMSGL RW DEEP GROOVE
Part # 6307-2NSE9NR
BDI # 665032
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes