6324 ZZ C3
Description
6324 ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 120MM BORE 260MM OD 55MM WD SR POR
Part # 6324ZZC3
BDI # 665102
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
55
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264768
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320ZZ C3
Description
6320ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 215MM OD 47MM WD POR
Part # 6320ZZC3
BDI # 665098
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264764
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22222EXQW33 C3
Description
22222EXQW33 C3 SPHERICAL ROLLER BRG ; 110IDX200ODX53WD CYL BORE POR
Part # 22222EXQW33C3
BDI # 21554298
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6222 C3
Description
6222 C3 DEEP GROOVE RADIAL BALL BRG ; 110MM BORE 200MM OD 38MM WD SR OPEN POR
Part # 6222C3
BDI # 664957
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264671
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7322BMU C3
Description
7322BMU C3 ANGULAR CONTACT BALL BRG ; 110MM IDX240MM ODX50MM WD POR
Part # 7322BMUC3
BDI # 665379
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)