6302ZZE C3
Description
6302ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 15MM BORE 42MM OD 13MM WD POR
Part # 6302ZZEC3
BDI # 665007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264695
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6020ZZ C3
Description
6020ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 150MM OD 24MM WD SR POR
Part # 6020ZZC3
BDI # 664787
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
5209ZZ
Description
5209ZZ ANGULAR CONTACT BALL BRG ; 45MM BORE 85MM OD 30.2MM WD DR POR
Part # 5209ZZ
BDI # 664628
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256756
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6208ZZENR
Description
6208ZZENR DEEP GROOVE RADIAL BALL BRG ; 40MM BORE 80MM OD 18MM WD POR
Part # 6208ZZENR
BDI # 664885
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264835
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6022ZZ C3
Description
6022ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 110MM BORE 170MM OD 28MM WD SR POR
Part # 6022ZZC3
BDI # 664793
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264565
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No