22338EW33C3
Description
22338EW33C3 SPHERICAL ROLLER BEARING ; 190MM ID X 400MM OD X 132MM W POR
Part # 22338EW33C3
BDI # 664354
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22344EW33C3
Description
22344EW33C3 SPHERICAL ROLLER BEARING ; 220MM ID X 460MM OD X 145MM W POR
Part # 22344EW33C3
BDI # 664357
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22256EW33C3
Description
22256EW33C3 SPHERICAL ROLLER BEARING ; 280MM ID X 500MM OD X 130MM W POR
Part # 22256EW33C3
BDI # 664291
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22252EW33KC3
Description
22252EW33KC3 SPHERICAL ROLLER BEARING ; POR
Part # 22252EW33KC3
BDI # 664290
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23148EW33C3
Description
23148EW33C3 SPHERICAL ROLLER BEARING ; 240MMX400MMX128MM STRAIGHT BORE POR
Part # 23148EW33C3
BDI # 664422
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing