22328EW33C3
Description
22328EW33C3 SPHERICAL ROLLER BEARING ; 140MM IDX300MM ODX102MM W
Part # 22328EW33C3
BDI # 664344
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NN3006M2KC1NAP4
Description
NN3006M2KC1NAP4 ROLLER BEARING ; CYLINDRICAL
Part # NN3006M2KC1NAP4
BDI # 665546
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451124
Number of Rows of Rollers:
Double Row
NN3008M2KC9NAP4
Description
NN3008M2KC9NAP4 ROLLER BEARING ; CYLINDRICAL
Part # NN3008M2KC9NAP4
BDI # 665549
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451127
Number of Rows of Rollers:
Double Row
NN3007M2KC9NAP4
Description
NN3007M2KC9NAP4 ROLLER BEARING ; CYLINDRICAL
Part # NN3007M2KC9NAP4
BDI # 665547
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451125
Number of Rows of Rollers:
Double Row
NN3009M2KC9NAP4
Description
NN3009M2KC9NAP4 ROLLER BEARING ; CYLINDRICAL
Part # NN3009M2KC9NAP4
BDI # 665551
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Bronze
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
451129
Number of Rows of Rollers:
Double Row