1641DSTNTG18
Description
1641DSTNTG18 RADIAL BALL BEARING ; 1" BORE 2" OD 9/16" WD
Part # 1641DSTNTG18
BDI # 795850
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269648
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1654DCTNTG18
Description
1654DCTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-1/2" OD 5/8" WD
Part # 1654DCTNTG18
BDI # 15088848
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Agricultural Bearing | Precision Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1604DSTNTG18
Description
1604DSTNTG18 RADIAL BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD
Part # 1604DSTNTG18
BDI # 795810
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269587
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
1654DSTNTG18
Description
1654DSTNTG18 RADIAL BALL BEARING ; 1-1/4" BORE 2-1/2" OD 5/8" WD
Part # 1654DSTNTG18
BDI # 795856
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269655
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
1606DCTNTG18
Description
1606DCTNTG18 RADIAL BALL BEARING ; 3/8" BORE 29/32" OD 5/16" WD
Part # 1606DCTNTG18
BDI # 795815
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269588
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No