Features
Fitting Type:
2 Hole Round Flange
Housing Diameter - Inch:
1.146
Housing Diameter - Millimeter:
29.1
Base to Ball Height - Inch:
0.866
Base to Ball Height - Millimeter:
22
Overall Height - Inch:
0.866
Inch - Metric:
Metric
Other Features:
General Purpose | Low Profile | Dirt Exit Hole
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
4 Hole Rectangular Base
Housing Diameter - Inch:
1.264
Housing Diameter - Millimeter:
32.1
Base to Ball Height - Inch:
1.28
Base to Ball Height - Millimeter:
32.5
Overall Height - Inch:
1.28
Inch - Metric:
Metric
Other Features:
Heavy Duty Fixing | High Profile | Drill Hole Fixing | Optional Dirt Exit Hole | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
LM 300849 300811AV
Description
LM 300849 300811AV NILOS RING (SMARTCATALOG)
Part # LM 300849 300811AV
BDI # 27648397
Features
Fitting Type:
Stud
Housing Diameter - Inch:
1.264
Housing Diameter - Millimeter:
32.1
Base to Ball Height - Inch:
0.969
Base to Ball Height - Millimeter:
24.6
Overall Height - Inch:
1.559
Inch - Metric:
Metric
Other Features:
Adjustable Height | Drill Hole Fixing | Optional Additional Nut; Alternative Thread Size and Dirt Exit Hole | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit
Features
Fitting Type:
Stud
Housing Diameter - Inch:
1.264
Housing Diameter - Millimeter:
32.1
Base to Ball Height - Inch:
0.969
Base to Ball Height - Millimeter:
24.6
Overall Height - Inch:
2.346
Inch - Metric:
Metric
Other Features:
Adjustable Height | Drill Hole Fixing | Optional Additional Nut; Alternative Thread Size and Dirt Exit Hole | Zinc Plated Housing
Housing Material:
Steel
Product Name:
Ball Transfer Unit