Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
25.4
Number of Thread Starts:
1
Thread Lead - Inch:
0.167
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
1.5
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.375-16 Thread
Overall Length - Inch:
1.5
Thread Lead - Millimeter:
4.242
Features
Direction of Thread:
Right Hand
Ball Circle Diameter - Millimeter:
31.75
Number of Thread Starts:
1
Thread Lead - Inch:
0.25
Inch - Metric:
Inch
Material:
Bronze
Outside Diameter - Inch:
2.12
Other Features:
Cannot use with Other Manufacturers Ball Nut | ACME | High Tensile | Smooth Running | 1.967-18 Thread
Overall Length - Inch:
1.75
Thread Lead - Millimeter:
6.35