R16VV
Description
R16VV DEEP GROOVE BALL BEARING ; 1" BOREX2" ODX3/8 " W 1-ROW
Part # R16VV
BDI # 1193071
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5030
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204VVC3
Description
6204VVC3 DEEP GROOVE BALL BEARING ; 20MM BOREX47MM ODX14MM W 1-ROW
Part # 6204VVC3
BDI # 1186430
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5854
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
R8DD
Description
R8DD DEEP GROOVE BALL BEARING ; 1/2" BOREX1-1/8" ODX1/4 " W 1-ROW
Part # R8DD
BDI # 1193117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4878
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205DDU
Description
6205DDU DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W SR 2 SEAL 1-ROW
Part # 6205DDU
BDI # 1412886
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205DDUC3
Description
6205DDUC3 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205DDUC3
BDI # 1412887
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5969
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No