6214DDUNR
Description
6214DDUNR DEEP GROOVE BALL BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # 6214DDUNR
BDI # 17757878
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6004ZZNR
Description
6004ZZNR DEEP GROOVE BALL BEARING ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004ZZNR
BDI # 1186089
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6005DDUNR
Description
6005DDUNR DEEP GROOVE BALL BEARING ; 25MM BOREX47MM ODX12MM W 1-ROW
Part # 6005DDUNR
BDI # 1186090
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261738
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6006DDUNR
Description
6006DDUNR DEEP GROOVE BALL BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # 6006DDUNR
BDI # 1186104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
6002DDUNR
Description
6002DDUNR DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDUNR
BDI # 1186062
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes