NU1036M

COMPARE

NU1036M

Description
NU1036M CYLINDRICAL ROLLER BEARING ; 180MM BOREX280MM ODX46MM W 1-ROW

NSK

Part # NU1036M

BDI # 1192219

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN: 566159
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
30BD40-A-T12DDF-01

COMPARE

30BD40-A-T12DDF-01

Description
30BD40-A-T12DDF-01 ANGULAR CONTACT BRG ; 30MM BORE 55MM OD 23MM W 2-ROW

NSK

Part # 30BD40-A-T12DDF-01

BDI # 21451714

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
25TAC62CSUHPN7

COMPARE

25TAC62CSUHPN7

Description
25TAC62CSUHPN7C BALL BEARING ; 25MM BORE 62MM OD 15MM WD

NSK

Part # 25TAC62CSUHPN7

BDI # 1185282

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
5205ZZTNC3

COMPARE

5205ZZTNC3

Description
5205ZZTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW

NSK

Part # 5205ZZTNC3

BDI # 1185879

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 256581
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY