7028ADBCA155
Description
7028ADBCA155 ANGULAR CONTACT BALL BRG ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 7028ADBCA155
BDI # 24665407
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Rolling Type Steel Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
7034ADBC3
Description
7034ADBC3 ANGULAR CONTACT BALL BEARING ; 170MM BOREX260MM ODX84MM W 1-ROW
Part # 7034ADBC3
BDI # 24665408
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Rolling Type Steel Ball
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
2 (1 Pair)
BT240-1EDBCA111SA
Description
BT240-1EDBCA111SA AC BALL BEARING ; 240MM BOREX329.5MM ODX80MM W
Part # BT240-1EDBCA111SA
BDI # 24665433
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.972
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)