Page 1 of 7

Next

Compare
230/710CAMKC3P55W507

COMPARE

230/710CAMKC3P55W507

Description
230/710CAMKC3P55W507 SPHERICAL RLR BRG ; 710MM BOREX1030MM ODX236MM W 2-ROW

NSK

Part # 230/710CAMKC3P55W507

BDI # 21735834

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/800CAMP55W509

COMPARE

239/800CAMP55W509

Description
239/800CAMP55W509 SPHERICAL RLR BEARING ; 800MM BOREX1060MM ODX195MM W

NSK

Part # 239/800CAMP55W509

BDI # 21736523

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/900CAMKC3W507

COMPARE

239/900CAMKC3W507

Description
239/900CAMKC3W507 SPHERICAL RLR BEARING ; 900MM BOREX1180MM ODX206MM W 2-ROW

NSK

Part # 239/900CAMKC3W507

BDI # 21736539

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
68/900MC3

COMPARE

68/900MC3

Description
68/900MC3 DEEP GROOVE BALL BEARING ; 900MM BOREX1090MM ODX85MM W 1-ROW

NSK

Part # 68/900MC3

BDI # 24665356

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/850CAMC3P55W509

COMPARE

239/850CAMC3P55W509

Description
239/850CAMC3P55W509 SPHERICAL RLR BRG ; 800MM BOREX1060MM ODX195MM W

NSK

Part # 239/850CAMC3P55W509

BDI # 21736527

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 44.094
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY