6022C3
Description
6022C3 DEEP GROOVE BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 6022C3
BDI # 17757809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7206A5TRDULP4Y
Description
7206A5TRDULP4Y AC BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206A5TRDULP4Y
BDI # 21451776
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6818
Description
6818 DEEP GROOVE BALL BEARING ; 90MM BOREX115MM ODX13MM W 1-ROW
Part # 6818
BDI # 1183065
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4938
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6007C3
Description
6007C3 DEEP GROOVE BALL BEARING ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007C3
BDI # 1186116
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5408
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6201-08VVC3
Description
6201-08VVC3 DEEP GROOVE BALL BEARING ; 12.7MM BOREX32MM ODX10MM W 1-ROW
Part # 6201-08VVC3
BDI # 1186359
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
6023
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No