7206A5TRDULP4Y
Description
7206A5TRDULP4Y AC BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206A5TRDULP4Y
BDI # 21451776
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7221BMG
Description
7221BMG ANGULAR CONTACT BALL BEARING ; 105MM BOREX190MM ODX36MM W 1-ROW
Part # 7221BMG
BDI # 1187691
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254221
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215BYG
Description
7215BYG ANGULAR CONTACT BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 7215BYG
BDI # 1187623
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254208
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU222EMC3
Description
NU222EMC3 CYLINDRICAL ROLLER BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # NU222EMC3
BDI # 17760962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7311BYG
Description
7311BYG ANGULAR CONTACT BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 7311BYG
BDI # 1187796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254259
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)