23096CAMP55W509
Description
23096CAMP55W509 SPHERICAL ROLLER BEARING ; 480MM BOREX700MM ODX165MM W
Part # 23096CAMP55W509
BDI # 21736104
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/500CAMP55W509
Description
230/500CAMP55W509 SPHERICAL RLR BEARING ; 500MM BOREX720MM ODX167MM W 2-ROW
Part # 230/500CAMP55W509
BDI # 21735734
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22352CAMW507
Description
22352CAMW507 SPHERICAL ROLLER BEARING ; 260MM BOREX540MM ODX165MM W 2-ROW
Part # 22352CAMW507
BDI # 1184457
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/500CAME4C3
Description
230/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX720MM ODX167MM W 2-ROW
Part # 230/500CAME4C3
BDI # 1184458
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/500CAMKE4
Description
230/500CAMKE4 SPHERICAL ROLLER BEARING ; 500MM BOREX720MM ODX167 MM W 2-ROW
Part # 230/500CAMKE4
BDI # 1184459
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.346
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing