UCF205-100D1
Description
UCF205-100D1 FLANGE BLOCK BEARING ; 1" BORE 4" BOLT CIRCLE
Part # UCF205-100D1
BDI # 1232380
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552765
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
6310C3
Description
6310C3 DEEP GROOVE BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 6310C3
BDI # 1208473
Features
Enclosure:
Open
Outer Race Width - Millimeter:
27
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
600
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
4T-HM218248
Description
HM218248 TAPERED RLR BRG CONE ; 3.5423"X1.5748"
Part # HM218248
BDI # 17141964
Features
Component:
Cone
Width - Millimeter:
40.005
Inch - Metric:
Inch
Bore - Millimeter:
89.967
Bore - Inch:
3.542
Other Features:
Heavy Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.575
Basic Number:
HM218248
UCFLU-1.3/16
Description
UCFLU-1.3/16 FLANGE BLOCK BEARING ; 1-3/16" BORE 4.6" BOLT CIRCLE
Part # UCFLU-1.3/16
BDI # 1233618
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Has Flinger
Global Part Number GPN:
553935
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117