Features
Component:
Cup
Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
51.994
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.5
Basic Number:
7204
7301
Description
7301 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 12MM ID 37MM OD 12MM W
Part # 7301
BDI # 1213179
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5310C3
Description
5310C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 50MM ID 110MM OD 44.4MM W
Part # 5310C3
BDI # 1203868
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256995
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5216C3
Description
5216C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 80MM ID 140MM OD 44.4MM W
Part # 5216C3
BDI # 1203735
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256947
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7205BGC3
Description
7205BGC3 ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 15MM W
Part # 7205BGC3
BDI # 1212358
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)