Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259441
Cage Material:
Steel
Internal Special Features:
No
Mounting Method:
Shaft
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259410
Cage Material:
Steel
Internal Special Features:
No
Mounting Method:
Shaft
2204
Description
2204 SELF ALIGNING BALL BRG ; NON RETURNABLE 20MM ID 47MM OD 18MM W
Part # 2204
BDI # 1197934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2204EEG15
Description
2204EEG15 SELF ALIGNING BALL BRG ; 20MM ID 47MM OD 18MM W
Part # 2204EEG15
BDI # 1197930
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing