2316L1C3
Description
2316L1C3 SELF ALIGNING BALL BEARING ; 80MM ID 170MM OD 58MM W
Part # 2316L1C3
BDI # 1200161
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Cage Material:
Brass
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1412C3
Description
1412C3 SELF ALIGNING BALL BEARING ; 60MM ID 150MM OD 42MM W
Part # 1412C3
BDI # 1197356
Features
Enclosure:
Open
Outer Race Width - Millimeter:
42
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Brass
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2218C3
Description
2218C3 SELF ALIGNING BALL BEARING ; NON RETURNABLE 90MM ID 160MM OD 40MM W
Part # 2218C3
BDI # 1198022
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2219
Description
2219 SELF ALIGNING BALL BEARING ; 95MM ID 170MM OD 43MM W
Part # 2219
BDI # 1198025
Features
Enclosure:
Open
Outer Race Width - Millimeter:
43
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1315
Description
1315 SELF ALIGNING BALL BEARING ; 75MM ID 160MM OD 37MM W
Part # 1315
BDI # 1413410
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
259518
Cage Material:
Steel
Internal Special Features:
No
Mounting Method:
Shaft