71936CVUJ74
Description
71936CVUJ74 ANGULAR CONT BALL BRG ; 180MMX250MMX33MM
Part # 71936CVUJ74
BDI # 1212113
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
562030/GNP4
Description
562030/GNP4 ANG CONT THRUST BALL BRG ; 150MMX225MMX90MM
Part # 562030/GNP4
BDI # 1204025
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71932CVURJ74
Description
71932CVURJ74 ANGULAR CONT BALL BRG ; 160MMX220MMX28MM
Part # 71932CVURJ74
BDI # 1212085
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
562036/GNP4
Description
562036/GNP4 ANG CONT THRUST BALL BRG ; NON RETURNABLE 180MMX280MMX120MM
Part # 562036/GNP4
BDI # 1204026
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7232CP4
Description
7232CP4 ANGULAR CONTACT BALL BEARING ; 160MM ID 290MM OD 48MM W
Part # 7232CP4
BDI # 1213166
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring