7008CDB/GNP5
Description
7008CDB/GNP5 ANGULAR CONT BALL BRG ; 40MMX68MMX 30MM
Part # 7008CDB/GNP5
BDI # 1210428
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7007CGD2/GNP4
Description
7007CGD2/GNP4 ANGULAR CONT BALL BRG ; 35MMX62MMX 28MM
Part # 7007CGD2/GNP4
BDI # 1210367
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7204CG1DUJ94
Description
7204CG1DUJ94 ANGULAR CONT BALL BRG ; NON RETURNABLE 20MM X47MMX28MM
Part # 7204CG1DUJ94
BDI # 1212325
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7006CDB/GNP5
Description
7006CDB/GNP5 ANGULAR CONT BALL BRG ; 30MMX55MMX26MM
Part # 7006CDB/GNP5
BDI # 1210291
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7205DB/GL
Description
7205DB/GL ANGULAR CONTACT BALL BEARING ; 25MM ID 52MM OD 30MM W
Part # 7205DB/GL
BDI # 1212388
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
254138
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
2 (1 Pair)