231/560BL1D1XPX50
Description
231/560BL1D1XPX50 ; POR LARGE BORE SPHERICAL BEARING
Part # 231/560BL1D1XPX50
BDI # 17140531
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/560BL1D1XC3PX50
Description
231/560BL1D1XC3PX50 ; POR LARGE BORE SPHERICAL BEARING
Part # 231/560BL1D1XC3PX50
BDI # 17140530
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS2-231/560BL1K
Description
TS2-231/560BL1K ; POR LARGE BORE SPHERICAL
Part # TS2-231/560BL1K
BDI # 17150131
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TS2-231/560BL1PX50
Description
TS2-231/560BL1PX50 ; POR LARGE BORE SPHERICAL
Part # TS2-231/560BL1PX50
BDI # 17150132
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing