7018CDB/GNP4
Description
7018CDB/GNP4 ANGULAR CONT BALL BRG ; 90MM X140MMX48MM
Part # 7018CDB/GNP4
BDI # 1211002
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7002CVUJ74
Description
7002CVUJ74 ANGULAR CONT BALL BRG ; 15MMX32MMX9MM
Part # 7002CVUJ74
BDI # 1210088
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
MLE71910CVDUJ84S
Description
MLE71910CVDUJ84S ANGULAR CONT BALL BRG ; 50MMX72MMX24MM
Part # MLE71910CVDUJ84S
BDI # 1223603
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7020CDB/GNP4
Description
7020CDB/GNP4 ANG CONT BALL BRG ; 100MMX150MMX48MM
Part # 7020CDB/GNP4
BDI # 1211078
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7207CGD2/GNP4
Description
7207CGD2/GNP4 ANGULAR CONT BALL BRG ; 35MMX72MMX34MM
Part # 7207CGD2/GNP4
BDI # 1212525
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring