3305EAX2CS08PX4
Description
3305EAX2CS08PX4 ANGULAR CONTACT BALL BRG ; 25MM ID 62MM OD 25.4MM W
Part # 3305EAX2CS08PX4
BDI # 1201996
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256836
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6310LLBACS46PX2/#01
Description
6310LLBACS46PX2/#01 DEEP GROOVE BALL BRG
Part # 6310LLBACS46PX2/#01
BDI # 17144868
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7304BDBPX7V7
Description
7304BDBPX7V7 BALL BEARING ; 20MM ID X 52MM OD X 15MM WD
Part # 7304BDBPX7V7
BDI # 21518880
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and 1 Rib Outer Ring
6312LLBACS56PX3/#01
Description
6312LLBACS56PX3/#01 ; POR DEEP GROOVE BALL BEARING
Part # 6312LLBACS56PX3/#01
BDI # 17145213
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable