BNT912DTUP
Description
BNT912DTUP MAIN SPINDLE BEARING ; 60MM ID 85MM OD 13MM WD
Part # BNT912DTUP
BDI # 25267828
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and 2 Rib Outer Ring