Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
6
TB SPZ170/6 2517
Description
SPZ170/6 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPZ170/6 2517
BDI # 1084724
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.85
Outside Diameter - Millimeter:
174
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
TB SPZ150/6 2517
Description
SPZ150/6 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPZ150/6 2517
BDI # 1084710
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
6
QD 5V630/6SK
Description
QD 5V630/6SK QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V630/6 SK
BDI # 1078764
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
6
QD 5V520/6SD
Description
QD 5V520/6SD QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V520/6 SD
BDI # 1078749
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
6