TB SPC450/10 5050
Description
SPC450/10 TB V BELT SHEAVE ; NON RETURNABLE TAPER BUSH V GRV
Part # TB SPC450/10 5050
BDI # 1084617
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.094
Outside Diameter - Millimeter:
459.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
10
QD 5V1870/2SF
Description
QD 5V1870/2SF QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V1870/2 SF
BDI # 1078866
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
QD C1800/2SF
Description
QD C1800/2SF QD SHEAVE ; C BELT QD BUSHING
Part # QD C1800/2 SF
BDI # 1079352
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
TB SPC475/6 4545
Description
SPC475/6 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC475/6 4545
BDI # 1084578
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.079
Outside Diameter - Millimeter:
484.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
4545
Number of Grooves:
6
TB SPC475/8 5050
Description
SPC475/8 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC475/8 5050
BDI # 1084579
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.079
Outside Diameter - Millimeter:
484.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8