CFH 3-1/4 S
Description
CFH 3-1/4 S LOAD RUNNER, HD W/SEALS (SMARTCATALOG)
Part # 0009218800
BDI # 25968936
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 3-1/4 SB
Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W
Part # 0009218900
BDI # 26008908
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals