RAH101S30
Description
RAH101S30 RELIEF VALVE ; 30GPM 200 TO 3000PSI PILOT OPERATED
Part # RAH101S30
BDI # 20309690
Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Spool
Actuation:
Knob
Media:
Hydraulic
Number of Positions:
1 Position
Inch - Metric:
Metric
Voltage:
Not Applicable
Overall Height - Inch:
2.594
Overall Height - Millimeter:
65.9