035320500B
Description
035320500B FILTER BOWL SERVICE KIT ; POLY TWIST
Part # 035320500B
BDI # 18180302
3.62CCU13C00.38
Description
3.62CCU13C00.38 PNEUMATIC CYLINDER ; NON RETURNABLE 3.62IN BORE X 0.38IN STK
Part # 1PC000000091
BDI # 21555538
B511ADH53C
Description
B511ADH53C SOLENOID VALVE ; 1-1/4" PORT NPT INLINE 4WAY
Part # B511ADH53C
BDI # 21466983
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC