TLB1210-0.8750-SS
Description
TLB1210-0.8750-SS TAPERED BUSHING ; 1210 STYLE 0.875" BORE SS
Part # TLB1210-0.8750-SS
BDI # 22974204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.75IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1210
TLB1210-1.1875-SS
Description
TLB1210-1.1875-SS TAPERED BUSHING ; 1210 STYLE 1.1875" BORE - SS
Part # TLB1210-1.1875-SS
BDI # 22974210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 1IN Total Length | 1.75IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Bushing Series:
1210
TLB4040-40MM-SS
Description
TLB4040-40MM-SS TAPERED BUSHING ; 4040 STYLE 40MM BORE - STAINLESS STEEL
Part # TLB4040-40MM-SS
BDI # 22974538
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 101.6MM Total Length | 140.919MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-45MM-SS
Description
TLB4040-45MM-SS TAPERED BUSHING ; 4040 STYLE 45MM BORE - STAINLESS STEEL
Part # TLB4040-45MM-SS
BDI # 22974540
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
45
Bore - Inch:
1.772
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 101.6MM Total Length | 140.919MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040
TLB4040-55MM-SS
Description
TLB4040-55MM-SS TAPERED BUSHING ; 4040 STYLE 55MM BORE - STAINLESS STEEL
Part # TLB4040-55MM-SS
BDI # 22974544
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 101.6MM Total Length | 140.919MM Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
4040